
Icicle 12 Light Chandelier With Chrome Finish
Mfr # 1154P42-12-601-R
Zoro # G512669068
product price: $984.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Other Chandelier
Lamp Quantity
12
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1154P42-12-601-R
Zoro #
G512669068
UPC #
695320069990
Country of Origin
China
Details
Fixture Type
Other Chandelier
Lamp Quantity
12
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
40 W
Finish
Chrome
Glass Color
Clear
Description
The Icicle 12 Light Chandelier is not for the faint of heart. This striking wreath-like light fixture has a round metal frame in chrome with spiking rods made from clear glass. The impressive architectural pendant has a 42 inch diameter and an 18 inch height. Twelve bulbs nestled within the sculpture reflects and refracts light. The visual aesthetics of this piece will add intrigue to any room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.