
Icicle 12 Light Chandelier With Chrome Finish
Mfr # 1154P43-12-601-O
Zoro # G612669081
product price: $1,050.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Other Chandelier
Lamp Quantity
12
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1154P43-12-601-O
Zoro #
G612669081
UPC #
695320069983
Country of Origin
China
Details
Fixture Type
Other Chandelier
Lamp Quantity
12
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
40 W
Finish
Chrome
Glass Color
Clear
Description
The Icicle 12 Light Chandelier makes a bold and distinctive impact with its industrial glam profile. Hanging from a round canopy is a metal frame in chrome finish adorned with spiking clear glass rods. An absolute eye-catcher, this luminaire and its icicle-twig design will deliver a captivating glow over your dining table or seating area.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.