
Iris 1 Light Mini Pendant With Sun Gold Finish
Mfr # 1224P8-1-625
Zoro # G512667965
product price: $66.59
/eaKey Features
Color
Sun Gold
Height
13 in
Length
8 in
Housing Finish
Sun Gold
Lamp Type
Halogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1224P8-1-625
Zoro #
G512667965
UPC #
695320105513
Country of Origin
China
Dimensions
Height
13 in
Length
8 in
Width
8 in
Details
Color
Sun Gold
Housing Finish
Sun Gold
Lamp Type
Halogen
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Halogen
Style
Contemporary
Collection Name
Iris
Shade Color Family
Clear
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Sun Gold
Glass Color
Clear
Description
The height-adjustable Iris 1 Light Pendant allows you to create lighting with a custom feel. Install this on a hallway, in the bedroom, or the living room and add illuminating intrigue to your space. For a modern monochromatic home, you can count on this fixture's sun gold finish to invite life and bring a layer of radiance without being flashy.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.