
Iris 6 Light Pendant With Sun Gold Finish
Mfr # 1224P21-6-625
Zoro # G612667780
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Color
Sun Gold
Height
83 in
Length
83 in
Housing Finish
Sun Gold
Lamp Type
Halogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1224P21-6-625
Zoro #
G612667780
UPC #
695320105537
Country of Origin
China
Dimensions
Height
83 in
Length
83 in
Width
21 in
Diameter
21 in
Details
Color
Sun Gold
Housing Finish
Sun Gold
Lamp Type
Halogen
Mounting
Cable
Voltage
120V
Number of Lights
6
Light Type
G9
Style
Contemporary
Collection Name
Iris
Shade Color Family
Clear
Chandelier/ Pendant Type
Multi Point Pendant
Number of Light Bulbs Required
6
Finish
Sun Gold
Glass Color
Clear
Material
Metal
Installation Location
Indoor
Description
Displaying warmth without showiness, the Iris 6 Light Chandelier in sun gold is ready to provide your interiors with understated elegance. This multi-point pendant light is designed with six round open-frame pendants holding a clear glass center that houses a halogen bulb. You can count on this modern indoor light fixture to add some drama to an empty stairwell.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful sun gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.