Zoro Homepage

Ivy 18 Light Chandelier With Chrome Finish

  • Mfr # 5206P40C

  • Zoro # G312667561


product price: $1,048.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
18
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5206P40C
Zoro #
G312667561
UPC #
695320030938
Country of Origin
China

Dimensions

Length
40 in
Diameter
40 in

Details

Fixture Type
Chandelier
Lamp Quantity
18
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Voltage
120V
Color
Chrome
Installation Location
Indoor

Description

A crystal head turner, the Ivy 18 Light Chandelier demands attention with its ultra-stylish form. This gorgeous lighting option features an oversized 40 inch diameter perfect for making an unforgettable style statement. The plant-like silhouette with crystals as leaves branching from slim chrome-finished arms make up the eye-catching beauty of this glam chandelier. With an elegant yet whimsical appeal, this is the bling to bring to your space when you want something that's crystal without the look that is too formal.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.