Zoro Homepage

Ivy 3 Light Drum Shade Flush Mount With Chrome Finish

  • Mfr # 5206C16C

  • Zoro # G212667814


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
9 in
Lamp Type
E12
Voltage
120V
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5206C16C
Zoro #
G212667814
UPC #
695320018295
Country of Origin
China

Dimensions

Length
9 in
Width
16 in
Height
9 in
Diameter
16 in

Details

Housing Finish
Chrome
Lamp Type
E12
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

The Ivy 3 Light Flush Mount shows us how to put fun in functional. This light source is designed with a unique vine-like shade. It has metal stems in chrome finish that feature faceted clear crystals as leaves. As attractive as the climbing evergreen that is its namesake, this lighting fixture provides a scene-setting appeal guaranteed to enhance the look and feel of your interiors.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.