
Ivy 6 Light Chandelier With Chrome Finish
Mfr # 5206P22C
Zoro # G912667701
product price: $542.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5206P22C
Zoro #
G912667701
UPC #
695320015843
Country of Origin
China
Dimensions
Diameter
22 in
Length
26 in
Details
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Voltage
120V
Color
Chrome
Material
Metal
Installation Location
Indoor
Description
The Ivy 6 Light Chandelier is a sculptural light source with a delicate beauty. It features a chrome-finished metal frame inspired by the trailing habit of the plant this fixture is named after. Acting as leaves are faceted clear crystals branching out from slim metal stems in chrome finish. This light source requires six candelabra bulbs. Place this in the living room, dining room, or entryway and easily give your space an elegant yet whimsical transformation.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.