Zoro Homepage

Ivy 9 Light Chandelier With Chrome Finish

  • Mfr # 5206P28C

  • Zoro # G612667698


product price: $740.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
9
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5206P28C
Zoro #
G612667698
UPC #
695320016451
Country of Origin
China

Dimensions

Length
28 in
Diameter
28 in

Details

Fixture Type
Chandelier
Lamp Quantity
9
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Voltage
120V
Color
Chrome
Installation Location
Indoor

Description

The Ivy 9 Light Chandelier features a vine-like structure with chrome-finished branches decorated with crystal leaves. Measuring 24 inches tall and 28 inches wide, this whimsically elegant light source would make a fabulous addition to your dining room, living room, or foyer. Choose this lighting to give your space an upscale feel while keeping it well-lit and well-designed.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.