Zoro Homepage

Jacquet 12 Light Chandelier With Black Finish

  • Mfr # 9860P42-12-101

  • Zoro # G712667765


product price: $814.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
12 in
Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9860P42-12-101
Zoro #
G712667765
UPC #
695320036442
Country of Origin
China

Dimensions

Length
12 in
Width
43 in

Details

Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
E12
Installation Location
Indoor

Description

A little bit rugged and a little bit modern, the Jacquet 12 Light Chandelier displays an unpretentious charm that will can make any room look and feel real, inviting, and grounded. This 42 inch oversized chandelier is designed with a rectangular shade fashioned with a metal frame in black and clear crystal glass panes. Twelve candelabra-based bulbs provide illumination that's beautifully diffused by the beveled glass.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.