Zoro Homepage

Jacquet 14 Light Chandelier With Black Finish

  • Mfr # 9860P55-14-101

  • Zoro # G312667653


product price: $952.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Length
12 in
Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9860P55-14-101
Zoro #
G312667653
UPC #
695320036466
Country of Origin
China

Dimensions

Length
12 in
Width
55 in

Details

Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
E12
Installation Location
Indoor

Description

This 55 inch Jacquet 14 Light Chandelier is ready to be a striking focal point in a spacious dining room or a huge kitchen. A rectangular metal frame in black is covered in beveled clear crystal panels that allow light to reflect in many directions. This light source, designed with a beautiful blend of rustic and refined, will finish your space with a polished yet lived inch look.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.