
Jasmine 8 Light Down Chandelier With Chrome Finish
Mfr # 8041P20C-S
Zoro # G312667639
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
8
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8041P20C-S
Zoro #
G312667639
UPC #
695320016604
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
8
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Description
A statement-making chandelier, the Jasmine 8 Light Chandelier can enhance your dining space with its ornamental structure and glittering diffused light. This down chandelier is designed with a chrome-finished candelabra base with a basket of dangling crystal balls radiating light that is soft and warm yet still elegant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.