
Juliette LED Chandelier With Black Finish
Mfr # 1043P32-3-101
Zoro # G012669353
product price: $2,208.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
3
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1043P32-3-101
Zoro #
G012669353
UPC #
695320066449
Country of Origin
China
Dimensions
Diameter
32 in
Length
46 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
3
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
220 W
Finish
Black
Color
Black
Material
Metal
Voltage
120V
Lumens
11440
Installation Location
Indoor
Description
Streamlined yet elaborate, the Oversized Juliette 32 inch LED Chandelier in Black displays clean lines and geometric shapes that will inspire many conversations. Three black rings of varying diameters are topped with clear crystal prisms. Integrated LED make this transitional up chandelier shine. Transform your living room or entryway with the simple yet sophisticated presence of this light fixture. conversations
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.