
Juliette LED Chandelier With Black Finish
Mfr # 1043P42-3-101
Zoro # G912669361
product price: $2,884.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
3
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1043P42-3-101
Zoro #
G912669361
UPC #
695320067163
Country of Origin
China
Dimensions
Length
49 in
Diameter
42 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
3
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
300 W
Finish
Black
Voltage
120V
Material
Metal
Color
Black
Lumens
15600
Installation Location
Indoor
Description
Add extra depth and visual dimension to your high ceiling with this oversized Juliette 42 inch LED Chandelier. This light fixture designed with immense attention to detail features a trio of black rings in different diameters crowned with LED integrated crystal prisms. This is a transitional up chandelier that has seamlessly combined the simplicity of the classics and the eccentricity of the modern world.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.