
Juno LED Chandelier With Chrome Finish
Mfr # 5704P16-1-601-A
Zoro # G112667686
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5704P16-1-601-A
Zoro #
G112667686
UPC #
695320040333
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
36 W
Finish
Chrome
Description
An undeniably elegant light fixture that would make a stylish addition to your living room or dining room. The Juno 3 LED Chandelier features a 3 inch thick crystal halo with 16 inches diameter. Integrated LEDs make this light fixture cast a brilliant shine. This is a dimmer-compatible fixture so you can adjust the light brightness to set different moods.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.