
Juno LED Chandelier With Chrome Finish
Mfr # 5704P20-1-601
Zoro # G012667588
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5704P20-1-601
Zoro #
G012667588
UPC #
695320040357
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
82 W
Finish
Chrome
Description
Build your design scheme around this circular light piece and create a luxe living space with ease. The Juno 20 inch LED Chandelier is styled with a single halo covered in faceted crystals and integrated with LEDs. This light fixture delivers an even gleam and diffuses a glamorous touch to wherever it is placed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.