
Keen 6 Light Up Chandelier With Black Finish
Mfr # 5095P22B-6
Zoro # G712667642
product price: $318.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5095P22B-6
Zoro #
G712667642
UPC #
695320012941
Country of Origin
China
Dimensions
Length
24 in
Diameter
22 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Black
Material
Metal
Voltage
120V
Color
Black
Installation Location
Indoor
Description
This black up chandelier has that unusual yet elegant look that will bring drama to any space. Your bland living room or uninviting dining area will benefit from this black-finished Keen 6 Light Chandelier. The candelabra frame and the draping and dangling black crystals work together to furnish any space with depth and a little bit of theatrical charm. This sophisticated light source will not simply add warmth to the space it's in but will also provide it with a distinguished allure.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.