
Keila 1 Light Down Pendant With Matte White & Gold Finish
Mfr # 9666P10-1-142
Zoro # G612669135
product price: $43.25
/eaKey Features
Color
Matte White
Height
10 in
Length
10 in
Width
10 in
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9666P10-1-142
Zoro #
G612669135
UPC #
695320040982
Country of Origin
China
Dimensions
Height
10 in
Length
10 in
Width
10 in
Diameter
10 in
Details
Color
Matte White
Housing Finish
Matte White
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Keila
Shade Material
Metal
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Matte White
Material
Metal
Installation Location
Indoor
Description
The Keila 1 Light Pendant in Matte White and Gold is a glamorously chic light source. This down pendant light fixture has a conical shade in neat white. It holds a single bulb that casts a warm glow with a little help from the gold-finished interior of the shade. This mini pendant will fit modern and contemporary spaces as well as rustic chic and modern farmhouse interiors.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful matte white finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.