
Kiera 1 Light Wall Sconce With Black Finish
Mfr # 9613W4-1-101
Zoro # G612667711
product price: $104.00
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
4 in
Fixture Voltage
120V
Lamp Type
E26
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9613W4-1-101
Zoro #
G612667711
UPC #
695320027532
Country of Origin
China
Dimensions
Height
4 in
Width
4 in
Length
19 in
Details
Fixture Voltage
120V
Finish
Black
Lamp Type
E26
Housing Material
Metal
Installation Location
Indoor
Color
Black
Description
Exhibiting sleek modernity and old world charm, the Kiera 1 Light Wall Sconce would make a great addition to an industrial-styled space. On a black metal wall plate is a pipe-like open frame holding an elongated filament bulb. This light source delivers light that's subtle, soft, and warm perfect for bringing in a dark, moody, and character-rich ambiance to your home.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.