
Kiera 1 Light Wall Sconce With Chocolate Finish
Mfr # 9613W4-1-126
Zoro # G812667689
product price: $104.00
/ea
Free Shipping & Returns
Key Features
Height
4 in
Width
4 in
Fixture Voltage
120V
Lamp Type
E26
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9613W4-1-126
Zoro #
G812667689
UPC #
695320027549
Country of Origin
China
Dimensions
Height
4 in
Width
4 in
Length
19 in
Details
Fixture Voltage
120V
Finish
Chocolate
Lamp Type
E26
Housing Material
Metal
Installation Location
Indoor
Color
Chocolate
Description
A modern rustic home in neutrals will get a character enhancement with this Kiera 1 Light Wall Sconce. Use it to flank a mirror in the entryway, to add layered lighting in the living room or dining room, or to give a warm glow to a powder bath. This wall-mounted light source measures 4 inches by 19 inches and comes in chocolate or black finish.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chocolate finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.