Zoro Homepage

Kingdom 20 Light Down Chandelier With Chrome Finish

  • Mfr # 8040P36C

  • Zoro # G412667607


product price: $982.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Type
Down Chandelier
Lamp Quantity
20
Housing Finish
Chrome
Energy Star Compliant
No
Fixture Wattage
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040P36C
Zoro #
G412667607
UPC #
695320033373
Country of Origin
China

Details

Fixture Type
Down Chandelier
Lamp Quantity
20
Housing Finish
Chrome
Energy Star Compliant
No
Fixture Wattage
60 W
Finish
Chrome

Description

Not just another room brightening option. Sure, this down chandelier can provide a luxurious illumination but it does more than that. The Kingdom 20 Light Chandelier has a sophisticated appeal that can instantly enhance the atmosphere in a space. Make your living room, dining room, or entryway look and feel more refined with the presence of this 43 inches high and 36 inches wide lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.