Krista LED Chandelier With Satin Black Finish

  • Mfr # 7145P36-1-253-RC

  • Zoro # G412667997


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Length
5 in
Frame Material
Metal
Voltage
120V
Bulb Type
Integrated LED
Lumens
1040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7145P36-1-253-RC
Zoro #
G412667997
UPC #
695320068009
Country of Origin
China

Dimensions

Length
5 in
Width
36 in

Details

Frame Material
Metal
Frame Finish
Satin Black
Voltage
120V
Bulb Type
Integrated LED
Lumens
1040
Installation Location
Indoor

Description

The Oversized Krista 36 inch LED Chandelier in Satin Black is ready to make a generally rectangular space appear sleeker. Its clean lines and streamlined profile delivers a dazzling appeal that will elevate the look of a dining room, a recreation room, or a conference room. This linear suspension chandelier radiates direct light in a clean and crisp manner making it ideal for work surfaces.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.