
Krista LED Chandelier With Satin Black Finish
Mfr # 7145P47-1-253-RC
Zoro # G212667722
product price: $284.00
/ea
Free Shipping & Returns
Key Features
Length
5 in
Frame Material
Metal
Voltage
120V
Bulb Type
Integrated LED
Installation Location
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7145P47-1-253-RC
Zoro #
G212667722
UPC #
695320067972
Country of Origin
China
Dimensions
Length
5 in
Width
47 in
Details
Frame Material
Metal
Frame Finish
Satin Black
Voltage
120V
Bulb Type
Integrated LED
Installation Location
Indoor
Lumens
1300
Description
Neatly fill a large vertical space in your home or office with this extra extra large linear light. The Oversized Krista 47 inch LED Chandelier in Satin Black features a contemporary silhouette and a modern polished finish. The sleek, crips, and minimalist profile will work perfectly on an uber-contemporary workspace, above a pool table in a luxe bachelor's pad, or on a modern Scandinavian kitchen or dining room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.