Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Krista LED Chandelier With Satin White Finish

  • Mfr # 7145P47-1-266-RC

  • Zoro # G112667631


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Length
5 in
Frame Material
Metal
Voltage
120V
Bulb Type
Integrated LED
Lumens
1300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7145P47-1-266-RC
Zoro #
G112667631
UPC #
695320067989
Country of Origin
China

Dimensions

Length
5 in
Width
47 in

Details

Frame Material
Metal
Frame Finish
Satin White
Voltage
120V
Bulb Type
Integrated LED
Lumens
1300
Installation Location
Indoor

Description

You can count on the Oversized Krista 47 inch LED Chandelier in Satin White to be a hardworking linear pendant light in your urban loft or contemporary workspace. This piece offers direct light in a clean and streamlined style. The satin white finish gives it a modern gloss that will complement any modern decor. Ultra mod and stylish, this crisp linear pendant with a slender silhouette has straightforward functionality you'll love.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin white finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.