Lante 3 Light Pendant With Black & Wood Finish

  • Mfr # 9945P17-3-101

  • Zoro # G312667868


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
22 in
Length
22 in
Housing Finish
Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9945P17-3-101
Zoro #
G312667868
UPC #
695320041866
Country of Origin
China

Dimensions

Height
22 in
Length
22 in
Width
17 in
Diameter
17 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Rod
Voltage
120V
Number of Lights
3
Light Type
E12
Style
Country/Rustic
Collection Name
Lante
Chandelier/ Pendant Type
Pendant
Number of Light Bulbs Required
3
Finish
Black
Material
Metal
Installation Location
Indoor

Description

Rustic yet modern, this metal and wood Lante 3 Light Chandelier has an up-to-the-minute geometric profile yet exudes a pastoral charm. Light comes from three candelabra bulbs. This beautiful light fixture will look amazing not just in spaces with farmhouse aesthetics but also in minimalist and contemporary settings.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.