
Lava Integrated LED Black Mini Pendant
Mfr # 1587P12-5-101
Zoro # G612667810
product price: $838.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
12 in
Length
12 in
Lamp Type
Integrated LED
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1587P12-5-101
Zoro #
G612667810
UPC #
695320044621
Country of Origin
China
Dimensions
Height
12 in
Length
12 in
Width
12 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
5
Light Type
Integrated LED
Style
Modern
Collection Name
Lava
Color Temp.
3000
Chandelier/ Pendant Type
Mini Pendant
Finish
Black
Material
Metal
Lumens
2860
Installation Location
Indoor
Description
The Lava Integrated LED Mini Pendant is a perfect blend of contemporary design and enduring sophistication. The textured glass pieces, meticulously designed for a sleek aesthetic, adds a touch of modern charm to any space. With adjustable hanging length and beautiful black finish, this mini pendant stands as a versatile and stylish addition to elevate the atmosphere of any room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.