
Lava Integrated LED Brass Mini Pendant
Mfr # 1587P6-1-624
Zoro # G412668871
product price: $398.00
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
12 in
Length
12 in
Lamp Type
Integrated LED
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1587P6-1-624
Zoro #
G412668871
UPC #
695320044614
Country of Origin
China
Dimensions
Height
12 in
Length
12 in
Width
6 in
Details
Color
Brass
Housing Finish
Brass
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Modern
Collection Name
Lava
Color Temp.
3000
Chandelier/ Pendant Type
Mini Pendant
Finish
Brass
Material
Metal
Lumens
520
Installation Location
Indoor
Description
The Lava Integrated LED Mini Pendant is a perfect blend of contemporary design and enduring sophistication. The textured glass piece, meticulously designed for a sleek aesthetic, adds a touch of modern charm to any space. With adjustable hanging length and beautiful brass finish, this mini pendant stands as a versatile and stylish addition to elevate the atmosphere of any room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.