Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leawood 1 Light Black Outdoor Hanging Light

  • Mfr # 0413P8-1-101

  • Zoro # G912532955


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Outdoor Hanging Light
Length
8 in
Height
15.8 in
Dimmable
Yes (Dimmer Not Included)
Light Bulb Wattage
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0413P8-1-101
Zoro #
G912532955
UPC #
695320106572
Country of Origin
China

Dimensions

Length
8 in
Width
8 in
Height
15.8 in

Details

Bulb Base Type
Outdoor Hanging Light
Dimmable
Yes (Dimmer Not Included)
Light Bulb Wattage
60 W
Finish
Black
Glass Finish
Black
Voltage
120 V
Mounting
Chain
Glass Color
Clear

Description

Add drama, create a relaxing ambiance, and define your outdoor space with just a single item. The Leawood 1 Light Black Outdoor Hanging Light can do all these and more. This easy-to inchstall outdoor light fixture features a black metal frame with glass sides enclosing a tube-shaped bulb. Light your garden up with this hanging lamp and see how a simple addition can make a huge difference in your outdoor living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.