Zoro Homepage

Leawood 1 Light Black Outdoor Wall Light

  • Mfr # 0413W8-1-101

  • Zoro # G812532994


product price: $116.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
8 in
Height
10 in
Length
8 in
Lamp Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0413W8-1-101
Zoro #
G812532994
UPC #
695320106565
Country of Origin
China

Dimensions

Width
8 in
Height
10 in
Length
8 in

Details

Voltage
120V
Lamp Type
E26
Fixture Housing Color
Black
Housing Material
Metal
Installation Location
Outdoor

Description

Let the Leawood 1 Light 8 inch Black Outdoor Wall Light help lift your house exterior's beauty. This wall lamp is capable not just of providing your space with much-needed illumination and security. It can likewise add a touch of modernity and style to your garden, facade, backyard, or patio. A plus, this fixture won't take any floor space and is very easy to mount on the wall.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.