
Lena LED Integrated Mini Pendant With Satin Nickel Finish
Mfr # 1390P5-1-606
Zoro # G812668037
product price: $146.00
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Height
15.5 in
Length
15.5 in
Width
3 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1390P5-1-606
Zoro #
G812668037
UPC #
695320043815
Country of Origin
China
Dimensions
Height
15.5 in
Length
15.5 in
Width
3 in
Diameter
3 in
Details
Color
Satin Nickel
Housing Finish
Satin Nickel
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Lena
Shade Material
Acrylic
Color Temp.
3000
Chandelier/ Pendant Type
Mini Pendant
Finish
Satin Nickel
Material
Metal
Lumens
468
Installation Location
Indoor
Description
This breathtaking Lena LED Integrated Mini Pendant with Satin Satin Nickel Finish is a beautiful piece from our Lena Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.