Zoro Homepage

Lilliana LED Wall Sconce With Black Finish

  • Mfr # 7146W12-101

  • Zoro # G512667552


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
12 in
Fixture Voltage
120V
Housing Material
Metal
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7146W12-101
Zoro #
G512667552
UPC #
695320068030
Country of Origin
China

Dimensions

Height
5 in
Width
12 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Black
Housing Material
Metal
Lamp Type
Integrated LED
Lumens
520
Color
Black
Installation Location
Indoor

Description

The Lilliana LED Black Wall Sconce is a 12 inch long rectangular light source with integrated LED. It has a solid black finish and an elegantly simple silhouette. This light source provides a generous wash of light minus the bright glare. This will suit different areas of a minimalist home, including the entryway, bedroom, or dining room.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.