
Lilliana LED Wall Sconce With Black Finish
Mfr # 7148W4-101-S
Zoro # G912667787
product price: $110.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Width
5 in
Fixture Voltage
120V
Lamp Type
Integrated LED
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7148W4-101-S
Zoro #
G912667787
UPC #
695320068078
Country of Origin
China
Dimensions
Height
5 in
Width
5 in
Length
5 in
Details
Fixture Voltage
120V
Finish
Black
Lamp Type
Integrated LED
Housing Material
Metal
Lumens
520
Installation Location
Indoor
Color
Black
Description
An extra small wall light for narrow or cramped areas in need of a modern yet glowing update. The Lilliana Black Square LED Wall Sconce features a metal construction and a 4 inch cube shade with integrated LED. Perfect for hallways and tiny spaces, this lighting option has a basic form and a compact shape that still looks refined. This versatile indoor wall light will look great in both residential and commercial applications.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.