
Lilliana LED Wall Sconce With Black Finish
Mfr # 7148W5-101-R
Zoro # G612667728
product price: $110.00
/ea
Free Shipping & Returns
Key Features
Height
6 in
Width
6 in
Fixture Voltage
120V
Length
6 in
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7148W5-101-R
Zoro #
G612667728
UPC #
695320068092
Country of Origin
China
Dimensions
Height
6 in
Width
6 in
Length
6 in
Details
Fixture Voltage
120V
Finish
Black
Housing Material
Metal
Lamp Type
Integrated LED
Lumens
624
Color
Black
Installation Location
Indoor
Description
The Lilliana Black Round LED Wall Sconce is a versatile light source that offers a comforting wash of light. The steel fixture has a circular wall plate holding a 6 inch cylindrical shade. Use this light to create an ambiance and open up spaces that feel cramped. When used for mood lighting, this modern sconce can instantly make a room feel complete.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.