Zoro Homepage

Lilliana LED Wall Sconce With White Finish

  • Mfr # 7147W12-103

  • Zoro # G712667550


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Height
3 in
Fixture Voltage
120V
Finish
White
Housing Material
Metal
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7147W12-103
Zoro #
G712667550
UPC #
695320068061
Country of Origin
China

Dimensions

Height
3 in
Width
12 in
Length
5 in

Details

Fixture Voltage
120V
Finish
White
Housing Material
Metal
Lamp Type
Integrated LED
Lumens
520
Installation Location
Indoor
Color
White

Description

This Lilliana LED White Wall Sconce allows you to style up your space with accent lighting while maintaining its simple and uncluttered look. This wall-mounted light features a 12 inch long rectangular metal shade in white concealing the integrated energy-efficient LED. Dimmer-compatible, you can use this in the bedroom, kitchen, foyer, living room, and even in the bathroom.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful white finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.