
Lilliana LED Wall Sconce With White Finish
Mfr # 7147W18-103
Zoro # G412667768
product price: $130.00
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fixture Voltage
120V
Finish
White
Length
5 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7147W18-103
Zoro #
G412667768
UPC #
695320068054
Country of Origin
China
Dimensions
Height
3 in
Width
18 in
Length
5 in
Details
Fixture Voltage
120V
Finish
White
Lamp Type
Integrated LED
Housing Material
Metal
Lumens
780
Installation Location
Indoor
Color
White
Description
A white, dimmable light source mounted on the wall so it generously casts a soft glow to a room without taking any floor space. The Lilliana 18 inch LED Wall Sconce will also bring a modern appeal to wherever it is placed. This fixture is compatible with a dimmer switch allowing you to set an ambiance and get your desired brightness.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful white finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.