Zoro Homepage

Lina 6 Light Bowl Flush Mount With Chrome Finish

  • Mfr # 5026C23C

  • Zoro # G312667929


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
23 in
Width
23 in
Lamp Type
Bowl Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5026C23C
Zoro #
G312667929
UPC #
695320006438
Country of Origin
China

Dimensions

Length
23 in
Width
23 in
Height
17 in

Details

Housing Finish
Chrome
Lamp Type
Bowl Flush Mount
Voltage
120 V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

The Lina 6 Light Flush Mount is not just a light source. Consider it as a distinctive style accent that can bring drama and character to a space. Its structural form is fashioned from metal finished in polished chrome. A bowl-like shade made from clear crystal diffuses light over the space. Dress up your entryway or living room with this piece and instantly level up your decoration game while staying on budget.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.