
Litani 1 Light Down Chandelier With Brown Finish
Mfr # 9913P10-1-205
Zoro # G412669212
product price: $72.89
/eaKey Features
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Brown
Lamp Type
E26
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9913P10-1-205
Zoro #
G412669212
UPC #
695320037524
Country of Origin
China
Dimensions
Diameter
10 in
Length
15 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Brown
Lamp Type
E26
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Brown
Color
Brown
Voltage
120V
Material
Metal
Installation Location
Indoor
Description
Give a room that feels stale and outdated an instant glow up with the Litani 1 Light Pendant. This down chandelier features a 10 inch cylindrical formation of overlapping metal rectangles. Finished in brown, this single bulb modern luminaire can provide any space with texture, depth, and style.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brown finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.