
Lucie 3 Light Drum Shade Chandelier With Chrome Finish
Mfr # 5571P14C-S
Zoro # G912669507
product price: $212.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5571P14C-S
Zoro #
G912669507
UPC #
695320023138
Country of Origin
China
Dimensions
Length
12 in
Width
14 in
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Chrome
Color
Chrome
Material
Metal
Voltage
120V
Installation Location
Indoor
Description
Light up your bedroom, guest room, living room or entryway with a clean wash of light from this fixture. The Lucie 3 Light Square Pendant is designed with a square drum shade with chrome hardware. The light coming from the concealed trio of bulbs is gently and evenly diffused by the frosted glass shade. This ceiling light is compatible with dimmers so you can easily switch the ambiance of the room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.