Zoro Homepage

Lucie 5 Light Down Chandelier With Chrome Finish

  • Mfr # 5571P21C-S

  • Zoro # G312669466


product price: $314.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Down Chandelier
Lamp Quantity
5
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5571P21C-S
Zoro #
G312669466
UPC #
695320023176
Country of Origin
China

Dimensions

Width
21 in
Length
12 in

Details

Fixture Type
Down Chandelier
Lamp Quantity
5
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Chrome
Voltage
120V
Color
Chrome
Material
Metal
Installation Location
Indoor

Description

A semi-flush mount square ceiling light, the Lucie 5 Light Chandelier will shine a soft glow over your space. This modern down chandelier measures 21 inches in diameter and has a frosted glass shade. Simple yet charming, this piece mounts cleanly to the ceiling and is perfect for ensuring you'll always have a softly lit, relaxing evening.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.