
Lucie 5 Light Drum Shade Chandelier With Chrome Finish
Mfr # 5571P21C-R
Zoro # G012669469
product price: $296.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
5
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5571P21C-R
Zoro #
G012669469
UPC #
695320023169
Country of Origin
China
Dimensions
Length
11 in
Diameter
21 in
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
5
Housing Finish
Chrome
Lamp Type
E26
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Chrome
Voltage
120V
Material
Metal
Color
Chrome
Installation Location
Indoor
Description
Illuminate your space in a modern style with this ceiling light. Lucie 5 Light Round Chandelier displays a frosted glass and chrome-finished metal construction. It features a circular drum shade measuring 21 inches in diameter. Bright but soft light is evenly diffused by the minimalist shade. This light source that is dimmer-compatible will work in every room of your home.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.