Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luminous 2 Light Flush Mount With Chrome Finish

  • Mfr # 8002C10C

  • Zoro # G812667894


product price: $212.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
9 in
Lamp Type
E12
Voltage
120V
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8002C10C
Zoro #
G812667894
UPC #
695320003796
Country of Origin
China

Dimensions

Length
9 in
Width
10 in
Height
9 in
Diameter
10 in

Details

Housing Finish
Chrome
Lamp Type
E12
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

A fine pick when glam decorating, the Luminous 2 Light Flush Mount in Chrome provides you an effortless way to elevate the luxury level of any small space. Measuring just 10 inches in diameter, this light source will easily fit in the powder room, walk inch closet, in your home office, or in a small bedroom. With its crystal-adorned frame, this lighting can certainly provide a compact area with enough glitter to make it shine.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.