
Madeline LED Chandelier With Chrome Finish
Mfr # 1044P32-601-R-1C
Zoro # G012669285
product price: $830.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1044P32-601-R-1C
Zoro #
G012669285
UPC #
695320068450
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
1
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
72 W
Finish
Chrome
Description
This halo chandelier is not to be missed. The Madeline 1 Ring LED Chandelier features a 3 inch thick round pendant measuring 32 inches in diameter. Its entire side is covered in faceted crystals that diffuse a brilliant but soft glow. Finished with chrome hardware, this decorative and functional fixture offers energy-efficient light and effortless elegance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.