
Madeline LED Chandelier With Chrome Finish
Mfr # 1044P32-601-R-2C-B
Zoro # G912669514
product price: $1,040.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
2
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1044P32-601-R-2C-B
Zoro #
G912669514
UPC #
695320068429
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
2
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
100 W
Finish
Chrome
Description
Instantly create a classy atmosphere in your living room with the Madeline 2 Ring LED Chandelier. Two concentric halos of light hang from adjustable cords connected to a round chrome canopy. This down chandelier embodies the high life and is completely capable of jazzing up a high-ceiling, open concept floor plan.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.