
Madeline LED Chandelier With Chrome Finish
Mfr # 1044P32-601-R-3C
Zoro # G212669481
product price: $1,468.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1044P32-601-R-3C
Zoro #
G212669481
UPC #
695320068443
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
140 W
Finish
Chrome
Description
Elevate the luxury vibe in your living space by adding this Madeline 3 Ring LED Chandelier in chrome finish. This light fixture has concentric rings embellished with clear crystals. An energy-efficient and an ultra-glamorous source of light, this oversized down chandelier will make a stronger impact when hung on a high-ceiling stairwell or foyer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.