Zoro Homepage

Manchi 4 Light Up Chandelier With Rust Finish

  • Mfr # 9722P25-4-211

  • Zoro # G312667646


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Fixture Type
Up Chandelier
Lamp Quantity
4
Housing Finish
Rust
Lamp Type
Incandescent
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9722P25-4-211
Zoro #
G312667646
UPC #
695320038620
Country of Origin
China

Details

Fixture Type
Up Chandelier
Lamp Quantity
4
Housing Finish
Rust
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Rust

Description

Gears, valves, pipes, mesh, and chains - these constitute the framework of the industrial-styled Manchi 4 Light Chandelier. Also designed in rust finish, you'd get a rugged refined light fixture that's functional and ornamental at the same time. Displaying a raw and rough profile, this light source will make the perfect industrial touch to Victorian and urban industrial spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.