
Maria Theresa 13 Light Up Chandelier With Chrome Finish
Mfr # 8311P30C-13 (Clear)
Zoro # G112667815
product price: $942.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
13
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8311P30C-13 (Clear)
Zoro #
G112667815
UPC #
695320008999
Country of Origin
China
Dimensions
Diameter
30 in
Length
32 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
13
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Color
Chrome
Voltage
120V
Material
Metal
Installation Location
Indoor
Description
A true eye-catcher, the Maria Theresa 13 Light Chandelier has a classic beauty that never goes out of style. Its candelabra silhouette still draws attention even if it has been given a contemporary update. The neat and clean curves and lines are enhanced by the strings of faceted clear crystals. This up chandelier can help tremendously in giving a space some character and making a room feel more warm and inviting.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.