
Maria Theresa 19 Light Up Chandelier With Chrome Finish
Mfr # 8311P32C-19 (Clear)
Zoro # G312667745
product price: $1,308.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
19
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8311P32C-19 (Clear)
Zoro #
G312667745
UPC #
695320009033
Country of Origin
China
Dimensions
Diameter
32 in
Length
36 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
19
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Color
Chrome
Voltage
120V
Installation Location
Indoor
Description
Set up your home's ambiance with help from this impressive Maria Theresa 19 Light Chandelier. This candelabra-style light fixture with chrome hardware and clear crystal embellishment will wash a room with brilliant, luxurious light. It's the perfect choice for creating an eye-catching focal point in a spacious area like your high-ceiling living room or entryway.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.