
Maria Theresa 33 Light Up Chandelier With Chrome Finish
Mfr # 8318P42C-33 (Clear)
Zoro # G312667721
product price: $2,662.00
/eaKey Features
Fixture Type
Up Chandelier
Lamp Quantity
33
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8318P42C-33 (Clear)
Zoro #
G312667721
UPC #
695320013092
Country of Origin
China
Dimensions
Diameter
42 in
Length
53 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
33
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Voltage
120V
Material
Metal
Color
Chrome
Installation Location
Indoor
Description
Let the opulent beauty of this Maria Theresa 33 Light Chandelier greet and wow your guests. Perfect for the entryway, this up chandelier measures 42 inches in diameter and has a striking appeal perfect for making a stunning first impression. Allow this light source to not only illuminate your space but also to set the luxe tone for the rest of your home.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.