
Maria Theresa 49 Light Up Chandelier With Chrome Finish
Mfr # 8318P60C-49 (Clear)-A
Zoro # G812667566
product price:Â $5,248.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
49
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8318P60C-49 (Clear)-A
Zoro #
G812667566
UPC #
695320025798
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
49
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
40 W
Finish
Chrome
Description
The Maria Theresa 49 Light Chandelier will impress you with its graceful candelabra arms in chrome draped with glittering strings of clear crystals. This oversized fixture with a traditional silhouette makes for a statement-making light source that can define the style of your home and enhance the ambiance of the room where it is placed. This up chandelier will work best in high-ceiling or open layout spaces in need of light and warmth.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.