
Maria Theresa 84 Light Up Chandelier With Chrome Finish
Mfr # 8318P70C-84 (Clear)-A
Zoro # G812668792
product price:Â $8,818.00
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
84
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8318P70C-84 (Clear)-A
Zoro #
G812668792
UPC #
695320025804
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
84
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
40 W
Finish
Chrome
Description
A multi Tiered crystal chandelier with show-stopping appeal. The Maria Theresa 84 Light Chandelier is a statement-making lighting option that's sure to deliver an instant impact. You'll love its warm and opulent glow and its clear crystal adornment that will catch everyone's attention without taking over the room. This incredibly captivating candelabra-style light fixture with 84 bulbs has that understated elegance that will command attention without being overbearing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.