
Maria Theresa 9 Light Up Chandelier With Chrome Finish
Mfr # 8311P24C-9 (Clear)
Zoro # G012667809
product price: $628.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
9
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8311P24C-9 (Clear)
Zoro #
G012667809
UPC #
695320014594
Country of Origin
China
Dimensions
Diameter
24 in
Length
27 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
9
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Color
Chrome
Voltage
120V
Installation Location
Indoor
Description
Ready to spread opulent light throughout a room is the Maria Theresa 9 Light Chandelier. Styled to look like a glammed-up candelabra, this up chandelier has chrome-finished hardware complemented by draping strands of crystals and dangling crystal accents. With a 24 inch diameter, this light fixture can add elegance to your living room, dining room, or even in the bedroom.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.